Shop All Disposable Suits & Coveralls
Kimtech
Cleanroom Coveralls, 25 PK
Mfr # 88843
Zoro # G108446455
product price: $364.99
/pk 25, $14.60/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Kimtech A5
- Material Polypropylene SMS Fabric
- Color White
- Coverall Style Collared
- Features Kimtech(TM) A5 Cleanroom Apparel is manufactured in an ISO-Certified Facility, This Protective Apparel isn't Made with Natural Rubber Latex, Works with a Variety of Masks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 88843
- Zoro # G108446455
- UPC # 10036000888437
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | M |
Details
Series | Kimtech A5 |
Item | Coveralls |
Material | Polypropylene SMS Fabric |
Color | White |
Coverall Style | Collared |
Features | Kimtech(TM) A5 Cleanroom Apparel is manufactured in an ISO-Certified Facility, This Protective Apparel isn't Made with Natural Rubber Latex, Works with a Variety of Masks |
Standards | ANSI, CE Certified |
Federal 209E Cleanroom Class | 100 |
Sterilization Status | Non-Sterile |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Anti-Static | No |
Wrist Closure | Elastic |
Packaging | Individually Packaged |
Includes Boot Covers | Yes |
Includes Slip Resistant Sole | No |
Ankle Closure | Elastic |
Includes Thumb Loops | Yes |
Collar Style | Mandarin |
Clean Process Status | Clean Processed |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Clean Process Status Clean Processed, Collar Style Mandarin, Color White, Coverall Style Collared, Features Kimtech(TM) A5 Cleanroom Apparel is manufactured in an ISO-Certified Facility, This Protective Apparel isn't Made with Natural Rubber Latex, Works with a Variety of Masks, Federal 209E Cleanroom Class 100, Includes Boot Covers Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Forms, OSHA 300 Log (OR300E)
- FALCON Emergency Alarm Station, Wall Mounting (TAD5Z)
- CONDOR Drivers Gloves, Split Leather, Gray, 2XL, PR (2MCZ3)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 14 5/8in, 2.8W (EDG 2 G M6)
- KIMTECH Sterile Cleanroom Coveralls, XL, PK25 (88803)
- KIMTECH Sterile Cleanroom Coveralls, 3XL, PK25 (88805)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49834)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49831)
- KIMTECH Cleanroom Coveralls, 25 PK (47953)
- KIMTECH Cleanroom Coveralls, 25 PK (47954)
- TYCHEM Hooded Coverall, 4 PK, Green, Tychem(R) 2000 SFR, Adhesive (QS128TGRMD000400)
- Kimtech Workwear and Protective Clothing