Shop All Disposable Suits & Coveralls
Kimtech
Cleanroom Coveralls, 25 PK
Mfr # 88842
Zoro # G608447105
product price: $364.99
/pk 25, $14.60/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Kimtech A5
- Features BFE of 94%, Helps Protect Against Dust, Chemicals and Other Contaminants, Low Lint for Contamination Control, Recyclable Through the Kimberly-Clark Professional(TM) Rightcycle Program, which Turns Used Lab Coats into Raw Materials for Eco-Friendly Consumer Products
- Standards ANSI
- Color White
- Coverall Style Collared
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 88842
- Zoro # G608447105
- UPC # 10036000888420
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | S |
Details
Series | Kimtech A5 |
Features | BFE of 94%, Helps Protect Against Dust, Chemicals and Other Contaminants, Low Lint for Contamination Control, Recyclable Through the Kimberly-Clark Professional(TM) Rightcycle Program, which Turns Used Lab Coats into Raw Materials for Eco-Friendly Consumer Products |
Item | Coveralls |
Standards | ANSI |
Color | White |
Coverall Style | Collared |
Material | Polypropylene SMS Fabric |
Clean Process Status | Clean Processed |
Federal 209E Cleanroom Class | 100 |
Anti-Static | No |
Includes Thumb Loops | Yes |
Wrist Closure | Elastic |
Sterilization Status | Non-Sterile |
Packaging | Individually Packaged |
Includes Slip Resistant Sole | No |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Ankle Closure | Elastic |
Collar Style | Mandarin |
Includes Boot Covers | Yes |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Clean Process Status Clean Processed, Collar Style Mandarin, Color White, Coverall Style Collared, Features BFE of 94 Percent, Helps Protect Against Dust, Chemicals and Other Contaminants, Low Lint for Contamination Control, Recyclable Through the Kimberly-Clark Professional(TM) Rightcycle Program, which Turns Used Lab Coats into Raw Materials for Eco-Friendly Consumer Products, Federal 209E Cleanroom Class 100, Includes Boot Covers Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ Stealth Elk Reflective High Visibility Hoodie, Black, L (70030503L)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 40 to 49 (06103 40-49)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1060-DG_12x18 (T1-1060-DG_12x18)
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (267220)
- KIMTECH Cleanroom Coveralls, 25 PK (47954)
- KIMTECH Sterile Cleanroom Coveralls, L, PK25 (88802)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49834)
- KIMTECH Sterile Cleanroom Coveralls, XL, PK25 (88803)
- KIMTECH Liquid Protection Coveralls, 25 PK (47682)
- KIMTECH Cleanroom Coveralls, 25 PK (47953)
- DUPONT DuPont Tychem 2000 Coverall, Front Zipper, Serged Seams, Yellow, XL, 12/Qty (QC120SYLXL001200)
- Kimtech Workwear and Protective Clothing