Shop All Disposable Suits & Coveralls
Kimtech
Cleanroom Coveralls, 25 PK
Mfr # 47957
Zoro # G408446995
product price: $200.99
/pk 25, $8.04/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features BFE of 94%, Helps Protect Against Dust, Chemicals and Other Contaminants, Low Lint for Contamination Control, Recyclable Through the Kimberly-Clark Professional(TM) Rightcycle Program, which Turns Used Lab Coats into Raw Materials for Eco-Friendly Consumer Products
- Cuff Style Elastic
- Series Kimtech A8
- Material Non-Woven Laminate
- Coverall Style Collared
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 47957
- Zoro # G408446995
- UPC # 10036000479574
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 4XL |
Details
Features | BFE of 94%, Helps Protect Against Dust, Chemicals and Other Contaminants, Low Lint for Contamination Control, Recyclable Through the Kimberly-Clark Professional(TM) Rightcycle Program, which Turns Used Lab Coats into Raw Materials for Eco-Friendly Consumer Products |
Cuff Style | Elastic |
Series | Kimtech A8 |
Material | Non-Woven Laminate |
Coverall Style | Collared |
Item | Coveralls |
Closure Type | Zipper |
Color | White |
Ankle Closure | Elastic |
Anti-Static | Yes |
Sterilization Status | Non-Sterile |
Includes Boot Covers | Yes |
Wrist Closure | Elastic |
Includes Slip Resistant Sole | No |
ISO Cleanroom Class | ISO 8 (Class 100,000) and above |
Packaging | Bulk |
Includes Thumb Loops | Yes |
Federal 209E Cleanroom Class | 100000 |
Collar Style | Mandarin |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared, Cuff Style Elastic, Features BFE of 94 Percent, Helps Protect Against Dust, Chemicals and Other Contaminants, Low Lint for Contamination Control, Recyclable Through the Kimberly-Clark Professional(TM) Rightcycle Program, which Turns Used Lab Coats into Raw Materials for Eco-Friendly Consumer Products, Federal 209E Cleanroom Class 100000, Includes Boot Covers Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Sign, 20" W, 14" H, English, Aluminum, Yellow, Legend Style: Blank (C1AC)
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, M (4NHC4)
- HY-KO 3In Reflective Number 4, 10PK (B00445)
- VIKING Size 10 Unisex Steel Rubber Boot, Black/Yellow (VW42-10)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49834)
- KIMTECH Sterile Cleanroom Coveralls, M, PK25 (88801)
- KIMTECH Sterile Cleanroom Coveralls, L, PK25 (88802)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49831)
- KIMTECH Liquid Protection Coveralls, 25 PK (47682)
- KIMTECH Sterile Cleanroom Coveralls, 3XL, PK25 (88805)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYL2X001200)
- Kimtech Workwear and Protective Clothing