Shop All Disposable Suits & Coveralls
Kimtech
Cleanroom Coveralls, 25 PK
Mfr # 47956
Zoro # G208447109
product price: $193.99
/pk 25, $7.76/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic
- Material Non-Woven Laminate
- Features BFE of 94%, Helps Protect Against Dust, Chemicals and Other Contaminants, Low Lint for Contamination Control, Recyclable Through the Kimberly-Clark Professional(TM) Rightcycle Program, which Turns Used Lab Coats into Raw Materials for Eco-Friendly Consumer Products
- Series Kimtech A8
- Coverall Style Collared
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 47956
- Zoro # G208447109
- UPC # 10036000479567
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 3XL |
Details
Cuff Style | Elastic |
Material | Non-Woven Laminate |
Features | BFE of 94%, Helps Protect Against Dust, Chemicals and Other Contaminants, Low Lint for Contamination Control, Recyclable Through the Kimberly-Clark Professional(TM) Rightcycle Program, which Turns Used Lab Coats into Raw Materials for Eco-Friendly Consumer Products |
Series | Kimtech A8 |
Coverall Style | Collared |
Color | White |
Item | Coveralls |
Closure Type | Zipper |
Federal 209E Cleanroom Class | 100000 |
Sterilization Status | Non-Sterile |
Includes Thumb Loops | Yes |
Includes Boot Covers | Yes |
ISO Cleanroom Class | ISO 8 (Class 100,000) and above |
Wrist Closure | Elastic |
Collar Style | Mandarin |
Anti-Static | Yes |
Includes Slip Resistant Sole | No |
Packaging | Bulk |
Ankle Closure | Elastic |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared, Cuff Style Elastic, Features BFE of 94 Percent, Helps Protect Against Dust, Chemicals and Other Contaminants, Low Lint for Contamination Control, Recyclable Through the Kimberly-Clark Professional(TM) Rightcycle Program, which Turns Used Lab Coats into Raw Materials for Eco-Friendly Consumer Products, Federal 209E Cleanroom Class 100000, Includes Boot Covers Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933088)
- MSA SAFETY Filter, Bayonet, P100, Magenta, 2 PK, NIOSH 42 CFR 84 (815369)
- CONDOR Padlock Station, Black/Yellow, 14" H (437R77)
- MECHANIX WEAR Welding Gloves, Tan/Red, 11, PR (WS-FLX-011)
- KIMTECH Sterile Cleanroom Coveralls, 3XL, PK25 (88805)
- KIMTECH Sterile Cleanroom Coveralls, XL, PK25 (88803)
- KIMTECH Sterile Cleanroom Coveralls, M, PK25 (88801)
- KIMTECH Cleanroom Coveralls, 25 PK (47954)
- KIMTECH Sterile Cleanroom Coveralls, 2XL, PK25 (88804)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49834)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL4X001200)
- Kimtech Workwear and Protective Clothing