Shop All Disposable Suits & Coveralls
Kimtech
Cleanroom Coveralls, 25 PK
Mfr # 47953
Zoro # G008447033
product price: $181.99
/pk 25, $7.28/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Kimtech A8
- Coverall Style Collared
- Closure Type Zipper
- Features BFE of 94%, Helps Protect Against Dust, Chemicals and Other Contaminants, Low Lint for Contamination Control, Recyclable Through the Kimberly-Clark Professional(TM) Rightcycle Program, which Turns Used Lab Coats into Raw Materials for Eco-Friendly Consumer Products
- Material Non-Woven Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 47953
- Zoro # G008447033
- UPC # 10036000479536
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | L |
Details
Item | Coveralls |
Series | Kimtech A8 |
Coverall Style | Collared |
Closure Type | Zipper |
Features | BFE of 94%, Helps Protect Against Dust, Chemicals and Other Contaminants, Low Lint for Contamination Control, Recyclable Through the Kimberly-Clark Professional(TM) Rightcycle Program, which Turns Used Lab Coats into Raw Materials for Eco-Friendly Consumer Products |
Material | Non-Woven Laminate |
Color | White |
Includes Boot Covers | Yes |
Wrist Closure | Elastic |
ISO Cleanroom Class | ISO 8 (Class 100,000) and above |
Federal 209E Cleanroom Class | 100000 |
Ankle Closure | Elastic |
Packaging | Bulk |
Collar Style | Mandarin |
Includes Thumb Loops | Yes |
Anti-Static | Yes |
Sterilization Status | Non-Sterile |
Includes Slip Resistant Sole | No |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared, Features BFE of 94 Percent, Helps Protect Against Dust, Chemicals and Other Contaminants, Low Lint for Contamination Control, Recyclable Through the Kimberly-Clark Professional(TM) Rightcycle Program, which Turns Used Lab Coats into Raw Materials for Eco-Friendly Consumer Products, Federal 209E Cleanroom Class 100000, Includes Boot Covers Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Nozzle Gasket, 1-1/2 In., EPDM (813-153)
- SHOWA 6112PF, Disposable Gloves, 3.90 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (6112PFXL)
- ZORO SELECT Traffic Cone, 3 lb., Lime Cone Color (RS45015C-LIME)
- BULWARK High-visibility Yellow Rain Jacket size L (JXN4YE RG L)
- KIMTECH Cleanroom Coveralls, 25 PK (47954)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49831)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49834)
- KIMTECH Sterile Cleanroom Coveralls, L, PK25 (88802)
- KIMTECH Sterile Cleanroom Coveralls, M, PK25 (88801)
- KIMTECH Liquid Protection Coveralls, 25 PK (47682)
- AFS Full Body Protective Suit (1007)
- Kimtech Disposable Clothing