Shop All Disposable Shoe Covers
Kimtech
Boot Covers, Sterile, S, SMS, White, PK100
Mfr # 31683
Zoro # G410133388
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material SMS
- Size S
- Named Size S
- Color White
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimtech
- MFR # 31683
- Zoro # G410133388
- UPC # 10036000316831
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | S |
Named Size | S |
Details
Item | Boot Covers |
Material | SMS |
Color | White |
Closure Type | Elastic |
Seam Style | Serged |
Standards | (EU) 2016/425, GMP |
Includes Slip Resistant Sole | Yes |
Series | A5 |
Sterilization Status | Sterile |
Clean Process Status | Clean Processed |
Packaging | Individually Packaged |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Anti-Static | No |
Description
Boot Covers, Anti-Static No, Clean Process Status Clean Processed, Closure Type Elastic, Color White, Hazard Type Non-Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 5 (Class 100) and above, Liquid Dispersal Type Not Applicable, Material SMS, Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Named Size S, Overall Height Not Applicable, Packaging Individually Packaged, Product Type Boot Cover, Seam Style Serged, Series A5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCBDPSMB)
- 3M Versaflo(TM) Hood, M/L, White (S-533L)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Black (82769)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9708)
- KIMTECH Ankle-High Shoe Covers, SMS, Blue, XL, PK80 (69254)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, Uni, PK100 (39371)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, S/M, PK100 (39370)
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- INTERNATIONAL ENVIROGUARD Boot Cover, 17", L, White, PK200 (8102)
- ALPHA PRO TECH Critical Cover® SuregGrip™ Shoe Covers, Conductive, XL, Blue, PK300 (SH-12523-B)
- PRO TECT ASSOCIATES INC. Pro-Tect® Shoe Booties 25 Pairs (PBLW-025)
- Kimtech Disposable Clothing