Shop All Disposable Shoe Covers
Kimtech
Boot Covers, SMS, White, Universal, PK200
Mfr # 88850
Zoro # G108446516
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material SMS
- Named Size Universal
- Color White
- Closure Type Tie
- Includes Slip Resistant Sole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimtech
- MFR # 88850
- Zoro # G108446516
- UPC # 10036000888505
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | Universal |
Named Size | Universal |
Details
Item | Boot Covers |
Material | SMS |
Color | White |
Closure Type | Tie |
Includes Slip Resistant Sole | No |
Standards | ISO Certified |
Series | Kimtech(TM) A5 |
Anti-Static | No |
Sole Material | Vinyl |
Clean Process Status | Clean Processed |
Federal 209E Cleanroom Class | 100 |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Sterilization Status | Non-Sterile |
Packaging | Individually Packaged |
Description
Boot Covers, Anti-Static No, Clean Process Status Clean Processed, Closure Type Tie, Color White, Federal 209E Cleanroom Class 100, Hazard Type Non-Hazardous Dry Particulates, Includes Slip Resistant Sole No, ISO Cleanroom Class ISO 5 (Class 100) and above, Liquid Dispersal Type Not Applicable, Material SMS, Named Size Universal, Packaging Individually Packaged, Product Type Boot Cover, Series Kimtech(TM) A5, Sole Material Vinyl, Specialized Hazard Type Not Applicable, Standards ISO Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Black (93703)
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Blk (3011-0100)
- NMC Danger Construction Site No Trespassing Sing (D248PB)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3853)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, S/M, PK100 (39370)
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, Uni, PK100 (39371)
- KIMTECH Boot Covers, Sterile, S, SMS, White, PK100 (31683)
- KIMTECH Ankle-High Shoe Covers, SMS, Blue, XL, PK80 (69254)
- ACTION CHEMICAL Shoe Covers, Blue, 16 in. Size, PK300 (M2115B-N/S-L-MM)
- ALPHA PRO TECH Critical Cover® SuregGrip™ Shoe Covers, Conductive, XL, Blue, PK300 (SH-12523-B)
- Kimtech Disposable Shoe Covers