Shop All Disposable Shoe Covers
Kimtech
Boot Covers, SMS, White, L/XL, PK200
Mfr # 12919
Zoro # G108446622
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material SMS
- Named Size L/XL
- Color White
- Closure Type Tie
- Includes Slip Resistant Sole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimtech
- MFR # 12919
- Zoro # G108446622
- UPC # 10036000129196
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | L/XL |
Named Size | L/XL |
Details
Item | Boot Covers |
Material | SMS |
Color | White |
Closure Type | Tie |
Includes Slip Resistant Sole | No |
Standards | ISO Certified |
Series | Kimtech(TM) A5 |
Federal 209E Cleanroom Class | 100 |
Sterilization Status | Non-Sterile |
Sole Material | Vinyl |
Anti-Static | No |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Packaging | Individually Packaged |
Clean Process Status | Clean Processed |
Description
Boot Covers, Anti-Static No, Clean Process Status Clean Processed, Closure Type Tie, Color White, Federal 209E Cleanroom Class 100, Hazard Type Non-Hazardous Dry Particulates, Includes Slip Resistant Sole No, ISO Cleanroom Class ISO 5 (Class 100) and above, Liquid Dispersal Type Not Applicable, Material SMS, Named Size L/XL, Packaging Individually Packaged, Product Type Boot Cover, Series Kimtech(TM) A5, Sole Material Vinyl, Specialized Hazard Type Not Applicable, Standards ISO Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Sand Bags, Green, 14" x 26", Poly, 28 Inch H, 15 Inch L, 16 Inch W, Green (14981-39-14)
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-PLS-011)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A2, PR (22-7913B/8M)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H (72 HB/40-40 KA Purple)
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- KIMTECH Ankle-High Shoe Covers, SMS, Blue, XL, PK80 (69254)
- KIMTECH Boot Covers, Sterile, S, SMS, White, PK100 (31683)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, Uni, PK100 (39371)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, S/M, PK100 (39370)
- SAFESTEP Critical Cover® SafeStep® Shoe Cover, Anti-Skid Sole, XL, White, PK200 (SH-E1713-BH)
- LIFT SAFETY LIFT SHOE COVERS Blue, PK 100 (ASC-14B)
- Kimtech Disposable Shoe Covers