Shop All Disposable Shoe Covers
Kimtech
Boot Covers, L/XL, Polypropylene, PK100
Mfr # 31697
Zoro # G310133396
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Named Size L/XL
- Color White
- Closure Type Tie
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimtech
- MFR # 31697
- Zoro # G310133396
- UPC # 10036000316978
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | L/XL |
Named Size | L/XL |
Details
Item | Boot Covers |
Material | Polypropylene |
Color | White |
Closure Type | Tie |
Seam Style | Serged |
Includes Slip Resistant Sole | Yes |
Series | A5 |
Standards | CE Certified |
Sterilization Status | Sterile |
Packaging | Individually Packaged |
Clean Process Status | Clean Processed |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Anti-Static | No |
Description
Boot Covers, Anti-Static No, Clean Process Status Clean Processed, Closure Type Tie, Color White, Hazard Type Non-Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 5 (Class 100) and above, Liquid Dispersal Type Not Applicable, Material Polypropylene, Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Named Size L/XL, Overall Height Not Applicable, Packaging Individually Packaged, Product Type Boot Cover, Seam Style Serged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- SAFETYPOSTER.COM Safety Pstr, Caught Between Steel And, ENG (P3578)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Assembly (TR-614N)
- LABELMASTER Combustible Liquid Label, PK500 (HSLC4R)
- KIMTECH Ankle-High Shoe Covers, SMS, Blue, XL, PK80 (69254)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, Uni, PK100 (39371)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, S/M, PK100 (39370)
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- KIMTECH Boot Covers, Sterile, S, SMS, White, PK100 (31683)
- BUFFALO XL Shoe Covers Pair Bag, PK160 (68401)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK200 (2001)
- Kimtech Workwear and Protective Clothing