Shop All Specialty Wipes
This Product is Discontinued
Kimtech
Aviate Clean Wipe Surface Prep 12x12.5 WHT 60 Shts/Rl 6/Cs (Discontinued)
Mfr # 28645
Zoro # G6189242
This Product is Discontinued
Key Features
- Sheet Size 12 in x 12-1/2 in
- Number of Sheets 60
- Standards PRI-QPL-AMS3819, AMS3819C, BMS15-SF
- Containers per UOM 6
- Series C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimtech
- MFR # 28645
- Zoro # G6189242
- UPC # 036000007282
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Sheet Size | 12 in x 12-1/2 in |
Roll Length | 60 ft |
Sheet Length | 12 1/2 in |
Sheet Width | 12 in |
Details
Item | Dry Wipe Roll |
Number of Sheets | 60 |
Standards | PRI-QPL-AMS3819, AMS3819C, BMS15-SF |
Containers per UOM | 6 |
Series | C3 |
Container Type | Box |
Fragrance | Unscented |
Color | White |
Wipes per Container | 60 |
Includes | (6) Rolls |
Product Color | White |
Material | Cellulose, Polypropylene |
Wipe Type | Critical Area Wipe |
Product Series | Kimtech Prep |
Lint Level | Low Lint |
Minimum Cleanroom Standards | None |
Description
Dry Wipe Roll, Wipe Type Critical Area Wipe, Centerpull Roll, Product Series Kimtech Prep, White, Minimum Cleanroom Standards None, Cellulose, Polypropylene, Lint Level Low Lint, Roll Length 60 ft, Sheet Length 12 1/2 in, Sheet Width 12 in, Number of Sheets 60, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.