Shop All Disposable Shoe Covers
Kimtech
Ankle-High Shoe Covers, SMS, Blue, XL, PK80
Mfr # 69254
Zoro # G808447141
product price: $42.99
/pk 80, $0.54/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SMS
- Size XL
- Named Size XL
- Color Blue
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 69254
- Zoro # G808447141
- UPC # 036000692549
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Details
Item | Shoe Covers |
Material | SMS |
Color | Blue |
Closure Type | Elastic |
Includes Slip Resistant Sole | Yes |
Series | Kimtech(TM) A8 |
Federal 209E Cleanroom Class | 100,000 |
Liquid Dispersal Type | Splash |
Packaging | Bulk |
Sterilization Status | Non-Sterile |
Description
Shoe Covers, Closure Type Elastic, Color Blue, Federal 209E Cleanroom Class 100,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, Liquid Dispersal Type Splash, Material SMS, Named Size XL, Packaging Bulk, Product Type Shoe Cover, Series Kimtech(TM) A8, Specialized Hazard Type Not Applicable, Sterilization Status Non-Sterile, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (4T225)
- NOTRAX Entrance Mat, Red/Black, 4 ft. W x 6 ft. L (130S0046RB)
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL REG)
- CHILL-ITS BY ERGODYNE Flame Resistant Cooling Bandana, Hi-Vis Lime, Cotton (6710FR)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, S/M, PK100 (39370)
- KIMTECH Boot Covers, Sterile, S, SMS, White, PK100 (31683)
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, Uni, PK100 (39371)
- DUPONT Disposable Skid Resistant Tyvek Shoe Covers, 5H, 200PK (FC450SGY00020000*)
- AMMEX Shoe Covers Universal, 300PK (BOOTIES)
- DUPONT 21 in. High Top Skid Resistant (251-TY454S-XL-SR)
- Kimtech Workwear and Protective Clothing