Shop All Disposable Shoe Covers
Kimtech
Ankle High Shoe Cover, SMS, White, XL, PK100
Mfr # 47973
Zoro # G208447093
product price: $171.99
/pk 100, $1.72/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SMS
- Named Size XL
- Color White
- Closure Type Elastic
- Standards ASTM F1670
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 47973
- Zoro # G208447093
- UPC # 10036000479734
- Country of Origin Mexico
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Details
Item | Shoe Covers |
Material | SMS |
Color | White |
Closure Type | Elastic |
Standards | ASTM F1670 |
Includes Slip Resistant Sole | Yes |
Series | Kimtech(TM) A7 |
Sterilization Status | Non-Sterile |
ISO Cleanroom Class | ISO 7 (Class 10,000) and above |
Liquid Dispersal Type | Splash |
Sole Material | Vinyl |
Federal 209E Cleanroom Class | 100,000 |
Anti-Static | No |
Packaging | Bulk |
Specialized Hazard Type | Bloodborne Pathogens |
Description
Shoe Covers, Anti-Static No, Closure Type Elastic, Color White, Federal 209E Cleanroom Class 100,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Material SMS, Named Size XL, Packaging Bulk, Product Type Shoe Cover, Series Kimtech(TM) A7, Sole Material Vinyl, Specialized Hazard Type Bloodborne Pathogens, Standards ASTM F1670, Sterilization Status Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-1125-595-BR)
- TOUGH DUCK 4XL Tall Size Rain Jacket, Florescent Green (S37231)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CLBR)
- CONDOR Rain Jacket w/Detachable Hood, Yellow, 3XL (4PCK4)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, Uni, PK100 (39371)
- KIMTECH Ankle-High Shoe Covers, SMS, Blue, XL, PK80 (69254)
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, S/M, PK100 (39370)
- KIMTECH Boot Covers, Sterile, S, SMS, White, PK100 (31683)
- DUPONT Tyvek Isoclean Boot Covers, Clean/Sterile, White, 2X, PK100 (IC447SWH2X0100CS)
- TINGLEY Boot Savers Disposable Shoe Cover, Yellow, M, PR, PK100 (6333)
- Kimtech Workwear and Protective Clothing