Shop All Toys & Games
Kimbo Educational
Musical Scarves + Activities CD
Mfr # KIM9167CD
Zoro # G7561796
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3-8 Years
- Includes 1 CD
- Color Multi
- Recommended Grade Grade PK-3
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimbo Educational
- MFR # KIM9167CD
- Zoro # G7561796
- UPC # 758292916720
- Country of Origin United States
- Category Toys & Games
Details
Recommended Age | 3-8 Years |
Includes | 1 CD |
Color | Multi |
Recommended Grade | Grade PK-3 |
Material | Plastic |
Description
Children love scarf play! Using scarves can teach important concepts, enhance motor skills, help children to express creative movements, and it's fun too! 14 popular, classic songs feature narration and lyrics. You can create a rhythmic, visual treat with colorful scarves on the move! Offer scarves made from a variety of textures and lengths of fabric to use with these creative activities. Georgiana Stewart has created the activities for this imaginative recording which can be used in group settings and for individual use. By Georgiana Stewart. For ages 3-7.
Songs include:
1. Let's Go Fly A Kite
2. Happy Talk
3. Over The Rainbow
4. Round and Round
5. Supercalifragilistic
6. Up A Lazy River
7. Carousel Waltz
8. Under The Sea
9. A, You're Adorable
10. Take Me Out To The Ball Game
11. My Bonnie Lies Over The Ocean
12. Be A Clown
13. You're A Grand Ole Flag
14. God Bless America
Songs include:
1. Let's Go Fly A Kite
2. Happy Talk
3. Over The Rainbow
4. Round and Round
5. Supercalifragilistic
6. Up A Lazy River
7. Carousel Waltz
8. Under The Sea
9. A, You're Adorable
10. Take Me Out To The Ball Game
11. My Bonnie Lies Over The Ocean
12. Be A Clown
13. You're A Grand Ole Flag
14. God Bless America
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM OFFICE PRODUCTS Rediform® Purchase Order Book, 3-Part, Carbonless, 5-1/2" x 7-7/8", 50 Sets/Book (1L141)
- DYKEM Industrial Marker, Medium Tip, Red Color Family, Ink (16023)
- BROTHER Adhesive Label Tape Cartridge 0.35" x 26-1/4 ft., Black/Clear (HGeS1215PK)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 2", White, 50/Bundle (M882)
- KIMBO EDUCATIONAL Circle Time Activities CD (KIM9173CD)
- KIMBO EDUCATIONAL Lets Visit Lullaby Land CD (KIM9315CD)
- AZ TRADING & IMPORT AZ Trading & Import PS5160 Magnetic Dart Board Game (PS5160)
- LEARNING RESOURCES Zoomy™ 2.0 Handheld Digital Microscope - Blue (4429-B)
- SENSORY PLAYTIVITY Sensory Discs, Set of 5 (866300)
- LEARNING RESOURCES Beaker Creatures™ Liquid Reactor Super Lab (3813)
- TOYOPIA John Deere Model A Tractor with Man (TO1523926)
- Kimbo Educational Toys & Games