Shop All Toys & Games
Kimbo Educational
Multicultural Movement Fun CD
Mfr # KIM-9326CD
Zoro # G1421842
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 CD
- Recommended Grade Grade PK-1
- Material Plastic
- Color Multi
- Recommended Age 3-6 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimbo Educational
- MFR # KIM-9326CD
- Zoro # G1421842
- UPC # 758292932621
- Country of Origin United States
- Category Toys & Games
Details
Includes | 1 CD |
Recommended Grade | Grade PK-1 |
Material | Plastic |
Color | Multi |
Recommended Age | 3-6 Years |
Description
Move around the world with your parachute, bean bags, and rhythm sticks. Dance and play to the sounds of multicultural music and guided action songs. This new CD offers so much! Children are given the opportunity to "visit" 16 different places in the world, and to move to the unique rhythms and beats that will make this such a rich recording. The guide includes suggestions for additional learning opportunities that are connected to the songs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 14" x 19", Kraft, 20/Bundle (11A716)
- BASICWISE Printer Kitchen Office Storage Stand With Casters, White (QI003556.W)
- 3M DISPENSER, TAPE, C38, BLACK (MMMC38BK)
- GLOBAL INDUSTRIAL Heavy-Duty Packaging Tape Dispenser with Foam Grip Handle, 3in Tape Width (185421)
- KIMBO EDUCATIONAL Musical Scarves + Activities CD (KIM9167CD)
- KIMBO EDUCATIONAL Lets Visit Lullaby Land CD (KIM9315CD)
- KIMBO EDUCATIONAL Circle Time Activities CD (KIM9173CD)
- JUNIOR LEARNING 6 Conflict + Resolution Games (JL415)
- TREND Alphabet Match Me Flash Cards (T58001)
- TOMY John Deere Vehicle Set (35265)
- TOY TIME Toy Time Classic Wooden Tabletop Horse Race Game (394798WMK)
- Kimbo Educational Toys & Games