Shop All Toys & Games
Kimbo Educational
Circle Time Activities CD
Mfr # KIM9173CD
Zoro # G700936767
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-3
- Includes 1 CD
- Material Plastic
- Recommended Age 4-8 years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimbo Educational
- MFR # KIM9173CD
- Zoro # G700936767
- UPC # 758292917321
- Country of Origin United States
- Category Toys & Games
Details
Recommended Grade | Grade PK-3 |
Includes | 1 CD |
Material | Plastic |
Recommended Age | 4-8 years |
Color | Multi |
Description
Seventeen original and popular children's songs teach a variety of concepts in a fun way that will promote learning. Keep this musical resource handy for circle and transition times. A comprehensive guide includes lyrics, activities and book connections Circle time is a great opportunity to sing learning songs.
Songs include:
1. Circle Time (Cooperation & Community)
2. Heigh Ho (Manners)
3. There Are Seven Days In The Week (Yesterday, Today, Tomorrow)
4. My Five Senses (Science)
5. Make A Pizza (Food, Nutrition, Math)
6. Manners (Getting Along With Others)
7. Shoo Fly (Body Parts)
8. Basketball Dance (Numbers)
9. Basketball Dance (Instr.)
10. Colors of Africa (Colors)
11. Colors (Instr.)
12. Alphabet Game (Letter Recognition)
13. Reader's Hokey Pokey (Print Awareness)
14. Happy (Feelings, Emotions)
15. Shoes (Choosing Appropriately)
16. The Tree (Season)
17. Who Remembers What We Did Today? (Memory/Reflecting)
Songs include:
1. Circle Time (Cooperation & Community)
2. Heigh Ho (Manners)
3. There Are Seven Days In The Week (Yesterday, Today, Tomorrow)
4. My Five Senses (Science)
5. Make A Pizza (Food, Nutrition, Math)
6. Manners (Getting Along With Others)
7. Shoo Fly (Body Parts)
8. Basketball Dance (Numbers)
9. Basketball Dance (Instr.)
10. Colors of Africa (Colors)
11. Colors (Instr.)
12. Alphabet Game (Letter Recognition)
13. Reader's Hokey Pokey (Print Awareness)
14. Happy (Feelings, Emotions)
15. Shoes (Choosing Appropriately)
16. The Tree (Season)
17. Who Remembers What We Did Today? (Memory/Reflecting)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Expo® Dry Erase Board Cleaner, 22 oz., Clear, 1/Each (BDE22CL)
- PENDAFLEX Hanging Employee/Personnel File Folders 8-1/2" x 11", Blue (PFXSER2BL)
- INNOVERA Reman CMYK Ink, Replace for Epson T252XL/T252 (T252XL-BCS), 1100/300PY (IVRT252XLBCS)
- BOSTITCH InPower™ Spring-Powered Premium Desktop Stapler, 28-Sheets (1110)
- KIMBO EDUCATIONAL Musical Scarves + Activities CD (KIM9167CD)
- KIMBO EDUCATIONAL Lets Visit Lullaby Land CD (KIM9315CD)
- LEARNING RESOURCES Math Marks the Spot™ Game (0383)
- MELISSA & DOUG Doctor Role Play Costume Set (4839)
- CHILDRENS FACTORY Small Sensory Table & Lid Set (1132)
- FISHER-PRICE Classic Corn Popper (FIPHBT55)
- SPALDING Spalding Sports 51-153 Small High Bounce Ball - Pink; Pack Of 24 (816231)
- Kimbo Educational Toys & Games