Shop All Toys & Games
Kimbo Educational
Bean Bag Activities + Coordinating Skills CD
Mfr # KIM7055CD
Zoro # G800936445
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK-3
- Recommended Age 4-8 years
- Includes 1 CD
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimbo Educational
- MFR # KIM7055CD
- Zoro # G800936445
- UPC # 758292705522
- Country of Origin United States
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade PK-3 |
Recommended Age | 4-8 years |
Includes | 1 CD |
Material | Plastic |
Description
Help children develop gross motor skills, increase balance, enhance directionality and right/left discrimination. Individual and group activities challenge kids while having fun. Kimbo's classic bean bag hit is adaptable for special needs. Guide with lyrics and instructions. By Georgiana Stewart.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stamp Holder, 8 Bands, 18 In H, Alloy Steel, 27620 (27620)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., White/Black (TZe315)
- PACON Banner Roll, White, 36in x 75ft, 1 Roll (P5025)
- NIFTY PRODUCTS Mtl Seals For 1/2", Poly Strapping, PK1000 (SMS2)
- KIMBO EDUCATIONAL Circle Time Activities CD (KIM9173CD)
- KIMBO EDUCATIONAL Lets Visit Lullaby Land CD (KIM9315CD)
- KIMBO EDUCATIONAL Musical Scarves + Activities CD (KIM9167CD)
- SPIN MASTER GAMES Spin Master Kellogg's Cereal Fun Pack Puzzles Multicolored (6062175)
- GEOMAG Mechanics Gravity, Race Track, Recycled Plastic, 67 Pieces Per Set (760)
- TREFL -37379 Mountain Train Jigsaw Puzzle - 500 Piece (Trefl-37379)
- MELISSA & DOUG Wooden ABC/123 Block Set, 50 Pieces (1900)
- Kimbo Educational Toys & Games