Shop All Toys & Games
Kimbo Educational
#1 Best Kids Songs CD
Mfr # KUB1900CD
Zoro # G7561708
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 CD
- Recommended Age 2+ Years
- Recommended Grade Grade PK+
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimbo Educational
- MFR # KUB1900CD
- Zoro # G7561708
- UPC # 738108190025
- Country of Origin United States
- Category Toys & Games
Details
Color | Multi |
Includes | 1 CD |
Recommended Age | 2+ Years |
Recommended Grade | Grade PK+ |
Material | Plastic |
Description
Action & Learning Fun for Kids. By The Learning Station. Treasured songs, lively dances, sing and play-along activities make this collection of childhood favorites a must for any classroom, home and library. Guide with lyrics, instructions and extension activities included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Filament Tape, 48mmx54.8m, 3" Core (UNV30048)
- BRADY Number Label, 6, 5in.Hx1-3/4in.W, Vinyl (1560-6)
- BSC PREFERRED 2 x 3'' - ''This Side Up'' Arrow Labels (S-6200)
- SAX True Flow Colorburst Glaze, Pistachio, 1 Pint (S2615X)
- KIMBO EDUCATIONAL Musical Scarves + Activities CD (KIM9167CD)
- KIMBO EDUCATIONAL Circle Time Activities CD (KIM9173CD)
- KIMBO EDUCATIONAL Lets Visit Lullaby Land CD (KIM9315CD)
- EUREKA Tub of Animal Counters Manipulative Set, 100 Pieces (867470)
- TOY TIME 15-piece Doctor Kit Complete Pretend Play Toy Set Including Carrying Case for Boys and Girls (448701QIY)
- WOODLAND SCENICS Woodland Scenics WOO1433 Foam Knife; Silver steel (WOO1433)
- LEGO IRN MAN HLKBSTR (76263)
- Kimbo Educational Toys & Games