Shop All Caps
Kimble Kimax
Stopper, Nessler Tubes, 24/12
Mfr # 15182-2412
Zoro # G0056598
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Stopper Size 24/12
- Product Type Nessler Tube Stopper
- For Labware Type Bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Kimax
- MFR # 15182-2412
- Zoro # G0056598
- Country of Origin Mexico
- Category Caps
Dimensions
Stopper Size | 24/12 |
Details
Color | Clear |
Item | Stopper |
Product Type | Nessler Tube Stopper |
For Labware Type | Bottles |
Description
Stopper, Stopper Size 24/12, Product Type Nessler Tube Stopper, Color Clear, Special Features Not Applicable, For Labware Type Bottles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Funnel, 784mL, PK4 (H14660-0150)
- LAB SAFETY SUPPLY Magnetic Stir Bar w/Pivot Ring, PK10 (21R587)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #7 1/2, PK 13 (RST7A-H)
- CELLTREAT CF Cryogenic Vial, External Thread, Self-Standing, Sterile, 1mL (229923)
- TRICORBRAUN Cork 29X13 Walnut Wood Synthetic Top, 19.5Mm Dia Synthetic Cork Shank, T Top Bar Top (140252)
- TRICORBRAUN 58-400 White P/P Continuous Thread Closure, F217 Smooth Skirt, Smooth Top (008768)
- ZORO SELECT Stopper, 39mm, Rubber, Black (14-004)
- ZORO SELECT Stopper, 19mm, Black, PK170 (RST000-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK10 (9-004)
- TRICORBRAUN 43-2010 Black Metal Lug Closure, Plastisol Bpa Non-Intent, No Button (140262)
- ZORO SELECT Stopper, 39mm, Rubber, Black (14-1H)
- Kimble Kimax Caps