Shop All Caps
Kimble Kimax
Stopper, Nessler Tubes, 19/10
Mfr # 15182-1910
Zoro # G0056607
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Stopper Size 19/10
- Product Type Nessler Tube Stopper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Kimax
- MFR # 15182-1910
- Zoro # G0056607
- Country of Origin Mexico
- Category Caps
Dimensions
Stopper Size | 19/10 |
Details
Color | Clear |
Item | Stopper |
Product Type | Nessler Tube Stopper |
Description
Stopper, Stopper Size 19/10, Product Type Nessler Tube Stopper, Color Clear, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Calibration Solution, EC, 10 uS/cm, PK20 (WD-35653-09)
- UNITED SCIENTIFIC Bottle, Square, Wide Mouth, Pp, 4-Liter (33511)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 11.0cm, PK100 (1002-110)
- ZORO SELECT Telescopic Dipper, Polypropylene, 600mL (5308)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK5 (13-004)
- TRICORBRAUN 38-400 Black P/P Continuous Thread Closure, P/E Foam .035 025 Plain, Smooth Skirt, Smooth Top (084951)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-S)
- TRICORBRAUN 22-400 Black P/P Dropper Assembly Closure, Monprene Bulb, 7 X 108 Glass Pipette (001359)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK10 (9-004)
- ZORO SELECT Stopper, Black, PK63 (RST0-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK3 (13.5-1H)
- Kimble Kimax Lab Caps, Plugs & Dispensers