Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 50mL, Glass, Clear, PK12
Mfr # 14000B-50
Zoro # G0057639
product price: $66.89
/pk 12, $5.57/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 1.7 oz
- Labware Capacity - Metric 50 mL
- Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14000B-50
- Zoro # G0057639
- Country of Origin Mexico
- Category Beakers & Pitchers
Dimensions
Outside Dia. | 42mm |
Labware Outside Dia. - English | 1.6 in |
Labware Height - Metric | 53 mm |
Labware Height - English | 2.1 in |
Labware Outside Dia. - Metric | 42 mm |
Height | 53mm |
Overall Height - Metric | 53 mm |
Outside Diameter - Metric | 42 mm |
Description
BEAKER,GRIFFIN,LOW,BLU SCALE,50ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Binocular Zoom Power Stereo Microscope Head (SM745B)
- HANNA INSTRUMENTS Combo pH/Conductivity/TDS/Temperature Meter (HI98130)
- LAMOTTE Test Strip, Peracetic Acid, PK50 (3000LR)
- LAXCO Analog Refractometer, Hand Held, 1in.W (RHC-200ATC)
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- KIMBLE CHASE Beaker, 4000mL, Glass, 252mm H., PK4 (14005-4000)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000Y-1000)
- KIMBLE CHASE Beaker, 600mL, Glass, PK36 (14000-600)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- KIMBLE CHASE Erlenmeyer Flask, 4000mL (26500-4000)
- DYNALON Beaker, Poly, 100mL, PK12 (222075-0100)
- Kimble Chase Labware