Shop All Lab Dishes
Kimble Kimax
Crystallizing Dish, 2600mL, PK6
Mfr # 23000-19100
Zoro # G2615271
product price: $597.99
/pk 6, $99.67/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Borosilicate Glass
- Volume Capacity 2600 mL
- Dimensions 190 mm x 100 mm
- Number of Wells 0
- Product Type Crystallizing Dish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Kimax
- MFR # 23000-19100
- Zoro # G2615271
- Country of Origin China
- Category Lab Dishes
Dimensions
Dimensions | 190 mm x 100 mm |
Overall Height - Metric | 100 mm |
Diameter - Metric | 190 mm |
Details
Item | Crystallizing Dish |
Material | Borosilicate Glass |
Volume Capacity | 2600 mL |
Number of Wells | 0 |
Product Type | Crystallizing Dish |
Description
Crystallizing Dish, Diameter - Metric 190 mm, Number of Wells 0, Material Borosilicate Glass, Volume Capacity 2600 mL, Dimensions 190 x 100 mm, Product Type Crystallizing Dish, Includes Not Applicable, Overall Height - Metric 100 mm, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Desiccator, Mini, Vacuum (F41099-0000)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- AK Squeeze Bottle Holder, 3.25x15x4.25In (50157)
- DIGI-SENSE Traceable Extreme-Accuracy Digital Therm (90000-29)
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 157mL, PK10 (5PTF7)
- CELLTREAT Non-Treated Plate w/Lid, 96 Well, PK100 (229596)
- CONTROL CO Type K, Beaded Probe (4028)
- EAGLE THERMOPLASTICS Weighing Dish, 20mL, 1/2 In. D, PK100 (D44-100)
- CORNING PYREX Petri Dishes, Complete, 60 x 15 mm (3160-60)
- EAGLE THERMOPLASTICS Weighing Dish, 1-1/4 In. D, PK500 (HWB-550)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 1000mL, Flat Bottom, Borosilicate Glass, 3PK (UNCRDSH-FB-1000)
- Kimble Kimax Lab Dishes