Shop All Lab Carboys & Jugs
Kimble Kimax
Carboy Solution Bottle Glass 3.5 Gallon
Mfr # 14950-35
Zoro # G4713064
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 275 mm
- Autoclavable Yes
- Labware USP Specification Type I
- Labware Clarity Transparent
- Labware Body Material Type I Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Kimax
- MFR # 14950-35
- Zoro # G4713064
- Country of Origin Mexico
- Category Lab Carboys & Jugs
Dimensions
Diameter | 275 mm |
Labware Height - English | 17.6 in |
Width | 257mm |
Height | 448mm |
Labware Width - English | 10 in |
Closure Size | #12 Rubber Stopper |
Labware Width - Metric | 257 mm |
Labware Height - Metric | 448 mm |
Overall Height - Metric | 448 mm |
Body Diameter | 257 mm |
Overall Width - Metric | 254 mm |
Description
Carboy, Body Material Borosilicate Glass, Autoclavable Yes, Body Diameter 257 mm, Capacity - Metric 13.2 L, Capacity - English 3.5 gal, Handle Style No Handle, Includes Closure Yes, Product Type Carboy, Closure Type Stopper, Closure Material Rubber, Overall Width - Metric 254 mm, Overall Height - Metric 448 mm, Body Color Clear, Basic Material Glass, Clarity Transparent, Includes Not Applicable, For Use With 14950C-12; 14950S-321; 14950S-2321, Nominal Capacity - English 3.5 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Botanical Extraction Slow Cellulose Filter Paper, 12.5cm, PK100 (1520015)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- SPX Plug Homogenising Valve (J125413)
- CYTIVA WHATMAN Filter Paper, 18.50cm, PK100 (5802-185)
- ZORO SELECT Jug, 5 gal. (H11850-0000)
- B3C FUEL SOLUTIONS Mechanic In A Bottle Gallon Jug (B337328)
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- ZORO SELECT Carboy, 18.9 L, 384.2 mm H, Natural, PK20 (PLA-03326)
- ZORO SELECT Containers, 16 Oz, PK6 (PLC-03462G)
- ZORO SELECT Short Stem Funnel, 65 mm, PK12 (3MKW9)
- ZORO SELECT Jug, 128 oz, 38-400, PK4 (PLA-03230)
- Kimble Kimax Labware