Shop All Caps
Kimble Kimax
Cap, Glass, Clear
Mfr # 15180-4512
Zoro # G0056616
$37.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Stopper
- Labware Closure Material Polypropylene
- Labware Closure Liner Design Solid
- Labware Closure Color Clear
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Kimax
- MFR # 15180-4512
- Zoro # G0056616
- Country of Origin Mexico
- Category Caps
Dimensions
Diameter | 45 mm |
Screw Closure Size | 45-12 mm |
Mouth Size | Narrow |
Details
Labware Closure Type | Stopper |
Labware Closure Material | Polypropylene |
Labware Closure Liner Design | Solid |
Labware Closure Color | Clear |
Autoclavable | No |
Mouth | Narrow |
Item | Cap |
Special Features | Protects Bottle Contents From Contamination |
Color | clear |
Closure Material | Polypropylene |
Product Type | Stopper Cap |
Vented | No |
Closure Color | Clear |
Closure Liner Design | Solid |
Closure Type | Stopper |
Description
CAP,WEIGHING BOTTLE,50X26MM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA)
- ROCKER SCIENTIFIC CO LTD Rocker 300C Vacuum Filtration System (189302-11)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- GLOBE SCIENTIFIC Slide Box, 25 Place, PK5 (513075AST)
- TRICORBRAUN Cork 30X12 Matte Black Synthetic Bgd Top, 19.6Mm Dia Black Synthetic Shank, T Top Bar Top (138854)
- ZORO SELECT Stopper, 24mm, Black, PK52, Material of Construction: Natural Rubber (RST1-S)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK40 (0-1H)
- ZORO SELECT Stopper, 50mm, Rubber, Black (16-004)
- TRICORBRAUN 70-400 White P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (009252)
- TRICORBRAUN 70-400 Black P/P Continuous Thread Closure, Ps22023 Printed, Smooth Skirt, Smooth Top, (009372)
- Kimble Kimax Caps