Shop All Caps
Kimble Kimax
Cap, Glass, Clear
Mfr # 15180-3412
Zoro # G2878097
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Stopper
- Labware Closure Material Polypropylene
- Labware Closure Liner Design Solid
- Labware Closure Color Clear
- Diameter 34 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Kimax
- MFR # 15180-3412
- Zoro # G2878097
- Country of Origin Mexico
- Category Caps
Dimensions
Diameter | 34 mm |
Screw Closure Size | 34-12 mm |
Mouth Size | Narrow |
Details
Labware Closure Type | Stopper |
Labware Closure Material | Polypropylene |
Labware Closure Liner Design | Solid |
Labware Closure Color | Clear |
Mouth | Narrow |
Color | clear |
Autoclavable | No |
Special Features | Protects Bottle Contents From Contamination |
Item | Cap |
Closure Material | Polypropylene |
Product Type | Stopper Cap |
Vented | No |
Closure Liner Design | Solid |
Closure Color | Clear |
Closure Type | Stopper |
Description
CAP,WEIGHING BOTTLE,39X24MM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Replacement pH Electrode for REED R3500 (R3500-ELECTRODE)
- STERLITECH Nylon Membrane Filters, 0.2 Micron, 25mm, PK100 (NY0225100)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SCOTCH Tan Freezer Tape 1 pk (178)
- ZORO SELECT Stopper, 39mm, Rubber, Black (14-004)
- TRICORBRAUN 28-410 Black P/P Press Top Closure, .325 Orificeunlined Smooth Skirt, Easy Open (138410)
- TRICORBRAUN 70-400 Black P/P Continuous Thread Closure, Ps22023 Printed, Smooth Skirt, Smooth Top, (009372)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK26 (5.5-004)
- KIMBLE CHASE Cap, Polyethylene Liner, 24-400, PK144 (75202G-24400)
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-S)
- DWK LIFE SCIENCES Silicone Lids, Medium Stretch, 66-79 mm, Green, 5/pk, 5PK (212301G)
- Kimble Kimax Labware