Shop All Caps
Kimble Kimax
Cap, Glass, Clear
Mfr # 15180-2912
Zoro # G0056625
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Labware Closure Type Stopper
- Labware Closure Material Polypropylene
- Labware Closure Liner Design Solid
- Labware Closure Color Clear
- Special Features Protects Bottle Contents From Contamination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Kimax
- MFR # 15180-2912
- Zoro # G0056625
- Country of Origin Mexico
- Category Caps
Dimensions
Diameter | 29 mm |
Screw Closure Size | 29-12 mm |
Mouth Size | Narrow |
Details
Labware Closure Type | Stopper |
Labware Closure Material | Polypropylene |
Labware Closure Liner Design | Solid |
Labware Closure Color | Clear |
Item | Cap |
Special Features | Protects Bottle Contents From Contamination |
Color | clear |
Autoclavable | No |
Mouth | Narrow |
Closure Material | Polypropylene |
Vented | No |
Closure Color | Clear |
Product Type | Stopper Cap |
Closure Type | Stopper |
Closure Liner Design | Solid |
Description
CAP,WEIGHING BOTTLE,33X24MM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE INDUSTRIES, INC Medline® General Use Specimen Containers with Sterile Fluid Pathway, 4 oz., 100/Case (DYND30330)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- YSI Dual Sensor Cable, 30 Meters (6052030-30)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- TRICORBRAUN 38-400 Black Tinplate Continuous Thread Closure, Plastisol Flat Top (006457)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK10 (9-1H)
- ZORO SELECT Stopper, 25mm, Black, PK14 (RST7-S)
- TRICORBRAUN 43-400 Black P/P Continuous Thread Closure, F217 Land Smooth Skirt, Smooth Top (007681)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK5 (13-1H)
- GLOBE SCIENTIFIC Cap, Flange Plug, 17mm, for 17mm Tubes and 15mL Centrifuge Tubes, Blue, 1000PK (6263B)
- DURAN Cap, 54 mm Dia, Blue, PK10 (292392809)
- Kimble Kimax Caps