Shop All Bottles & Jars
Kimble Kimax
Bottle, 500ml, Glass, Clear, PK6
Mfr # 15097-500
Zoro # G0056905
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 500 mL
- Mouth Narrow
- Height 180mm
- Sterile/Non-Sterile Non-Sterile
- Labware Closure Liner Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Kimax
- MFR # 15097-500
- Zoro # G0056905
- Country of Origin Mexico
- Category Bottles & Jars
Dimensions
Height | 180mm |
Diameter | 89 mm |
Labware Height - Metric | 180 mm |
Overall Height - Metric | 180 mm |
Body Diameter - Metric | 89 mm |
Mouth Size | Narrow |
Description
BOTTLE,SOLUTION,PTFE STOPPER,500ML
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Equal Volume Metal Cylinders, Set Of 4 (SGVC04)
- HEATHROW SCIENTIFIC HDPE Coated Wire Tube Rack 16 mm, 9 x 12 (HS23108)
- AMERICAN MANTLE Gaslight Mantle Soft Inv (254)
- VEE GEE Analog Refractometer, Propylene Glycol (CTX-1)
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0611)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (239255)
- DYNALON Translucent, Wash Bottle 1000mL, 5 Pack (506805-1000)
- GLOBE SCIENTIFIC Container, 30mL, Ps, PK500 (109217)
- ZORO SELECT Container, SS, 38.5qt., 15.75 x 13 7/8 (78630)
- DYNALON Dispensing Bottle, 15ML, PK12 (605085-0005)
- WHEATON Square Bottle, 4 oz, PK24 (W216892)
- Kimble Kimax Labware