Shop All Bottles & Jars
Kimble Kimax
Bottle, 5000ml, Glass, Clear
Mfr # 15975-5
Zoro # G0056546
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 5 L
- Mouth Narrow
- Height 454mm
- Bottle/Jar Shape Rectangular
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Kimax
- MFR # 15975-5
- Zoro # G0056546
- UPC # 00820996580887
- Country of Origin Croatia
- Category Bottles & Jars
Dimensions
Height | 454mm |
Labware Height - Metric | 454 mm |
Mouth Size | Narrow |
Overall Height - Metric | 454 mm |
Description
BOTTLE,TOXIN,POVITSKY,RECTANGULAR,5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Filter, White Gridded, Pore 0.45um, PK50 (12K973)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- KIMBLE CHASE Cap, Polyethylene Liner, 20-400, PK144 (75202G-20400)
- METRO Cleanroom Gowning Bench, 36 In (GB1636S)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- UNITED SCIENTIFIC Stainless Steel Lab Scoop 5 oz (SCPSM05)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., Assorted 5 Pack (24J898)
- WHEATON Glass Jar, 8 oz, PK24 (W216921)
- MENDA Dispensing Bottle, 4 oz., Automatic (35335)
- AZLON Dropper Bottle, 60mL/2 oz., Natural, PK12 (301605-0002)
- QORPAK Bottle, Wide, 8 Oz, Standard, Glass, PK24 (GLC-01779)
- Kimble Kimax Bottles & Jars