Shop All Bottles & Jars
Kimble Kimax
Bottle, 5000ml, Glass, Clear
Mfr # 15093-5000
Zoro # G0056957
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 5 L
- Mouth Narrow
- Height 320mm
- Sterile/Non-Sterile Non-Sterile
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Kimax
- MFR # 15093-5000
- Zoro # G0056957
- Country of Origin Mexico
- Category Bottles & Jars
Dimensions
Height | 320mm |
Labware Height - Metric | 320 mm |
Diameter | 183 mm |
Body Diameter - Metric | 183 mm |
Neck Inside Diameter - Metric | 42 mm |
Overall Height - Metric | 320 mm |
Mouth Size | Narrow |
Description
BOTTLE,SOLUTION,N/M,#10STPR,5000ML
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Wooden Handle Lab Spatula, 8" Blade, 1.25" Blade Width, 12.4" Length (A2Z-ZR135)
- SP SCIENCEWARE Clear 500mL Wash Bottle, 3 Pack (F11642-0638)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 10mL, Pk12 (5PRZ4)
- QORPAK Bottle Cleaned, 16 oz, 28-400, PK60 (GLC-01182)
- DYNALON NFR Wash Bottle Carrier, 13-1/4 x4-3/4 in (8700-0345)
- QORPAK Bottle Cleaned, 500mL, 45-400, PK24 (PLC-06838)
- MENDA Bottle, One-Touch Pump, 6 oz, Blue (35283)
- QORPAK Bottle Safety Coated, 64 oz, 83-400, PK6 (GLA-00949)
- MENDA Bottle, Pure-Touch, 6 oz, Blue (35285)
- PIPELINE PACKAGING Continuous Thread PP Closure, 110-400 (05-16-019-00172)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 25mL, Min 2.5 mL-Max 25 mL (GBTD-R-25)
- Kimble Kimax Labware