Shop All Lab Carboys & Jugs
Kimble Kimax
Bottle, 45,500ml, Glass, Clear
Mfr # 14950-120
Zoro # G0057237
product price: $1,381.99
/ea
Free Shipping & Returns
$1,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14950C-12; 14950S-321; 14950S-2321
- Labware Capacity - Metric 45.5 L
- Labware Closure Material Rubber
- Labware Nominal Capacity - Metric 45.5 L
- Autoclavable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Kimax
- MFR # 14950-120
- Zoro # G0057237
- Country of Origin Croatia
- Category Lab Carboys & Jugs
Dimensions
Height | 584mm |
Labware Height - Metric | 584 mm |
Diameter | 410 mm |
Labware Width - Metric | 410 mm |
Labware Width - English | 16 in |
Overall Width - Metric | 410 mm |
Overall Height - Metric | 584 mm |
Body Diameter | 410 mm |
Description
Carboy, Body Material Borosilicate Glass, Autoclavable Yes, Body Diameter 410 mm, Capacity - Metric 45.5 L, Capacity - English 12 gal, Handle Style No Handle, Includes Closure Yes, Product Type Carboy, Closure Type Stopper, Closure Material Rubber, Overall Width - Metric 410 mm, Overall Height - Metric 584 mm, Body Color Clear, Basic Material Glass, Clarity Transparent, Includes Not Applicable, For Use With 14950C-12; 14950S-321; 14950S-2321, Nominal Capacity - English 12 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2.2" x 1-15/16" x 1" #11 Black Rubber Stoppers 2PK (65904)
- OAKTON PH Electrodes, Glass Spear Tip (WD-35804-06)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTMBSL-RG-CF-RC-BLU)
- BEL-ART Safety Wash Bottles, Distilled Water, 4/PK (249153)
- ZORO SELECT Jerrican, Spigot, High Dnsity Polyethylene (F11859-0010)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7220020)
- IMPACT PRODUCTS Fill Container, 5 Gal, 9-1/2"Wx16"Dx9-1/2"H, 6/CT, Translucent PK (IMP7576CT)
- ZORO SELECT Jerrican, Spigot, High Dnsity Polyethylene (F11859-0050)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., LDPE (49H011)
- CORNING PYREX Graduated Solution Carboy, 13.25 L (1596-13L)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208605-0050)
- Kimble Kimax Labware