Shop All Bottles & Jars
Kimble Kimax
Bottle, 200ml, Glass, Clear
Mfr # 14720-200
Zoro # G2878219
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 200mL
- Height 145mm
- Autoclavable No
- Bottle/Jar Shape Round
- Labware Closure Color White Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Kimax
- MFR # 14720-200
- Zoro # G2878219
- Country of Origin Mexico
- Category Bottles & Jars
Dimensions
Height | 145mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - Metric | 145 mm |
Diameter | 60 mm |
Screw Closure Size | 38-400 mm |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 145 mm |
Body Diameter - Metric | 60 mm |
Mouth Size | Narrow |
Description
BOTTLE CENTRIFUGE W/CAP200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Square Glass Media Storage Bottles (1396-250)
- GLOBE SCIENTIFIC Bottle carrier, 6-place, red (600395)
- MEDEGEN MEDICAL PRODUCTS Pitcher Insulated w/Straw, Rose, PK48 (H207-10)
- WHEATON Sample Vial, 2mL, PK200 (224821)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03668)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J904)
- TRICORBRAUN 1 Oz Glass Boston Round, Round, Amber, 20-400 (011280)
- WHEATON Bottle, Glass, 250 mL, PK12 (W216845)
- GLOBE SCIENTIFIC Bottle, 62 mm H, Natural, 36 mm Dia, PK12 (7060030)
- CELLTREAT Bottle Top Filter, PES Filter Mate, PK24 (229715)
- Kimble Kimax Bottles & Jars