Shop All Bottles & Jars
Kimble Kimax
Bottle, 2000ml, Glass, Clear, PK4
Mfr # 15097-2000
Zoro # G0056920
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 2 L
- Height 265mm
- Mouth Narrow
- Sterile/Non-Sterile Non-Sterile
- Labware Closure Liner Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Kimax
- MFR # 15097-2000
- Zoro # G0056920
- Country of Origin Mexico
- Category Bottles & Jars
Dimensions
Height | 265mm |
Labware Height - Metric | 265 mm |
Diameter | 136 mm |
Overall Height - Metric | 265 mm |
Body Diameter - Metric | 136 mm |
Mouth Size | Narrow |
Description
BOTTLE,SOLUTION,PTFE STOPPER,2000ML
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Bottle, Wide Mouth, 1000mL, Amber, PK12 (5223253V-21)
- ENDECOTTS Test Sieve, 1.00 MM, 3 In Dia, 18MeshSz (003BAW1.00)
- ELMA Elma 800 0162 Ultrasonic Cleaning Chemical S1 - 2.5 litre (800 0162)
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 3 (27134003)
- BARNSTEAD Ultrapure Polisher Cartridge For Smart2P (09.1020)
- TRICORBRAUN 16 oz White HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (028003)
- QORPAK Bottle, Narrow Mouth, 960 mL, 32 oz., PK12 (GLC-01217)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 70-450 Squat (012126)
- KIMBLE CHASE Hydrometer Jar 340ml 375 mm Hx38 mm Dia (20058-38375)
- SP SCIENCEWARE Dispensing Bottle, 250mL, PK12 (F11637-0008)
- KIMBLE CHASE Bottle, 35ml, Glass, Clear, PK6 (15165-5030)
- Kimble Kimax Labware