Shop All Bottles & Jars
Kimble Kimax
Bottle, 2000ml, Glass, Clear, PK4
Mfr # 15093-2000
Zoro # G0056975
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 2 L
- Height 250mm
- Mouth Narrow
- Sterile/Non-Sterile Non-Sterile
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Kimax
- MFR # 15093-2000
- Zoro # G0056975
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 250mm |
Diameter | 136 mm |
Labware Height - Metric | 250 mm |
Body Diameter - Metric | 136 mm |
Overall Height - Metric | 250 mm |
Neck Inside Diameter - Metric | 27 mm |
Mouth Size | Narrow |
Description
BOTTLE,SOLUTION,N/M,#6STPR,2000ML
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Sibata Glass Erlenmeyer Flask, 2000mL (10530-2000)
- GLAS-COL Stirring Mantle (100D TEM116)
- VEE GEE Analog Refractometer, NaCI (SX-2)
- SPER SCIENTIFIC Waterproof Dissolved Oxygen Meter Pen (850045)
- NALGENE Thermo Scientific Nalgene 25 L 6.5 Gal. (2318-0065)
- GLOBE SCIENTIFIC Bottle, 245 mm H, Natural, 118 mm Dia (7022000)
- DYNALON LAB RACK DRY 24X17 PS/16MM TUBES (259184)
- GLOBE SCIENTIFIC Pre-Filled NBF Container 120mL, PK96 (6527FL)
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- DESCO INDUSTRIES Menda Square Natural HDPE Liquid Dispenser with Pure-Touch Pump, 8 oz. (35510)
- QORPAK Bottle, 16 oz, 28-400, PK24 (PLC-03683)
- Kimble Kimax Bottles & Jars