Shop All Bottles & Jars
Kimble Kimax
Bottle, 1000ml, Glass, Clear, PK6
Mfr # 15097-1000
Zoro # G0056939
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 1 L
- Mouth Narrow
- Height 215mm
- Sterile/Non-Sterile Non-Sterile
- Labware Closure Liner Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Kimax
- MFR # 15097-1000
- Zoro # G0056939
- Country of Origin Mexico
- Category Bottles & Jars
Dimensions
Height | 215mm |
Labware Height - Metric | 215 mm |
Diameter | 110 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 110 mm |
Overall Height - Metric | 215 mm |
Description
BOTTLE,SOLUTION,PTFE STOPPER,1000ML
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Funnel, 3.78 gal., Polypropylene, White (H14712-0350)
- OHAUS Clamp, Nickel Plated Zinc, 6.61" L (CLM-MULTI3DZS)
- LAXCO Analog Refractometer, Salinity, 1 in.W (RHS-10ATC)
- MTC BIO MTC Bio Square Shape Weigh Boat, 45 x 45 mm, 20 ml, Polystyrene, White, 500 Pack (B6001W)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-01518)
- WHEATON Plastic Bottle, 15mL, PK72 (209044)
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- DYNALON Dispensing Bottle, 250mL, PK12 (605085-08)
- BEL-ART Safety Vented Wash Bottle, Acetone, 16oz, 3/PK (248671)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239237)
- TRICORBRAUN 32 oz Clear PET Plastic Straight Sided Jar- 89-400 Neck Finish (030358)
- Kimble Kimax Labware