Shop All Plugs & Stoppers
Kimble Gls 80
Insert
Mfr # 1160172
Zoro # G4067387
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Material EPDM/PP/PTFE
- Labware Screw Closure Size GLS80
- Labware Closure Liner Design Air Tight
- Autoclavable Yes
- Labware Closure Liner Material PTFE/Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Gls 80
- MFR # 1160172
- Zoro # G4067387
- Country of Origin Germany
- Category Plugs & Stoppers
Dimensions
Labware Screw Closure Size | GLS80 |
Screw Closure Size | GLS80 |
Diameter | 87 mm |
Details
Item | Insert |
Labware Closure Material | EPDM/PP/PTFE |
Labware Closure Liner Design | Air Tight |
Autoclavable | Yes |
Labware Closure Liner Material | PTFE/Silicone |
Closure Type | Screw On |
Special Features | Sterile Pressure Equalization is Possible by Using the Syringe Filter |
Closure Liner Design | Air Tight |
Product Type | Screw On Cap |
Closure Material | EPDM/Polypropylene/PTFE |
Closure Liner Material | PTFE/Silicone |
Description
INSERT OF SCREW CAP GL 18 10,0 MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAECE Test Tube Rack, Foam, 44 Compartmnts, PK10 (O-200)
- CYTIVA WHATMAN Quantitative Fltr Paper, 40 Ashless, PK100 (1440-185)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1413 Us/cm, 1 L (CS1413-Q)
- TRICORBRAUN 1 Oz Ldpe Boston Round Natural, Round, 20-410, (020152)
- KLEIN TOOLS Pole Climbers with 1-1/2-Inch Gaffs, Complete Set (CN1972AR)
- UVIEW UView 98037360 Rad Neck Rubber Stopper (UVW-98037360)
- JAECE Stopper, Foam, 46-65mm, PK30 (L800-E2)
- MIDWEST FASTENER 5/8" x 13/16" x 1" #2 Black Rubber Stoppers 3PK (65865)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stopper w/Hole, Black SBR Rubber, Size #000, 12.7 x 8.2 x 21mm, 170PK (259150H-000)
- UNITED SCIENTIFIC Solid Rubber Stopper, Neoprene, #12, 5/pk, 5PK (259100-12)
- UNITED SCIENTIFIC Solid Rubber Stopper, Neoprene, #3, 35/pk, 35PK (259100-3)
- Kimble Gls 80 Plugs & Stoppers