Kimble Chase

Funnel Fill Micro Buret, Glass, 10mL, Clear


product price: $435.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material of Construction Glass
  • Capacity 10 mL
  • Graduation Range 0.02mL to 10mL
  • Tolerance +/-0.02 mL
  • Class A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 810 mm
Overall Height - Metric 810 mm

Description

Funnel Fill Micro Buret, Capacity - Metric 10 mL, Capacity - English 0.3 fl oz, Tolerance +/-0.02 mL, Overall Height - Metric 810 mm, Buret Type Straight Bore Buret, Graduation Increments - Metric 0.02 mL, Graduated Yes, Minimum Graduation - Metric 0.02 mL, Maximum Graduation - Metric 10 mL, Material 3.3 Borosilicate Glass, Closure Included Yes, Glassware Class A, Stopcock Material PTFE, Special Features Chemical Resistant, Color Clear, Closure Material PTFE, ASTM Specification D974, E542, E694

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.