Shop All Flasks
Kimble Chase
Volumetric Flask, 10mL, Glass, PK6
Mfr # 92812G-10
Zoro # G4070525
product price: $204.99
/pk 6, $34.17/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 10 mL
- Labware Capacity - English 0.34 oz
- Labware Body Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 92812G-10
- Zoro # G4070525
- Country of Origin Mexico
- Category Flasks
Dimensions
Labware Height - English | 3.93 in |
Stopper Size | 13 |
Labware Height - Metric | 100 mm |
Joint Size | 13 |
Compatible with Stopper Size | 13 |
Overall Height - Metric | 100 mm |
Mouth Size | Wide |
Description
FLASK,VOLUME,HD,WM,CLEAR,GLASS,10ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Narrow Mouth, PK12 (6FAH9)
- AMS 5/8IN EXTENDIBLE TILE PROBE (403.09)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1230 20 in. Maximum Martin Breadth Caliper (12-1230)
- DYNALON Dropper Bottle, 60mL/2 oz., Natural, PK12 (605065-0020)
- KIMBLE CHASE Kohlrausch Volumetric Flask, 100mL, PK12 (28100-100)
- KIMBLE CHASE Erlenmeyer Flask, Narrow Mouth, 125 mL, (26500B-125)
- KIMBLE CHASE Erlenmeyer Flask, 125mL, Narrow Mouth, PK48 (26500-125)
- KIMBLE CHASE Filter Flask, 250mL, Clear, PK2 (27070-250)
- KIMBLE CHASE Round Bottom Flask, 50mL, Clear (294000-0050)
- KIMBLE CHASE Filtering Flask, 4000mL (27060-4000)
- DWK LIFE SCIENCES Kimcote Flask, 250ml, 6/PK (218220)
- Kimble Chase Labware