Shop All Flasks
Kimble Chase
Volumetric Flask, 10mL, Clear, PK6
Mfr # 92812N-10
Zoro # G4011822
product price: $203.99
/pk 6, $34.00/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 10 mL
- Labware Capacity - English 0.34 oz
- Labware Body Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 92812N-10
- Zoro # G4011822
- Country of Origin Mexico
- Category Flasks
Dimensions
Stopper Size | 13 |
Labware Height - Metric | 87 mm |
Mouth Size | Wide |
Compatible with Stopper Size | 13 |
Joint Size | 13 |
Overall Height - Metric | 87 mm |
Description
FLASK,VOLUME,HD,WM,CLEAR,NO STPR,10ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC High Powered Ultrasonic Cleaner - 1.4 Liters (100004)
- ELGA 0.05 Micron Ultra Microfilter Umf (LC109)
- CAFRAMO Mixing Impeller, PTFE Anchor Paddle (A183)
- MENDA Graduated IPA Bottle, 6 oz., HDPE, Blue (35736)
- KIMBLE CHASE Erlenmeyer Flask, 6000mL (26500-6000)
- KIMBLE CHASE Volumetric Flask, 250mL, PK12 (28014-250)
- KIMBLE CHASE Round Bottom Flask, 50mL, Clear (294000-0050)
- KIMBLE CHASE Erlenmeyer Flask, 1000mL, Clear, PK12 (26505-1000)
- KIMBLE CHASE Filter Flask, 250mL, Clear, PK2 (27070-250)
- KIMBLE CHASE Volumetric Flask, 100mL, Clear, PK12 (28014P-100)
- SYNTHWARE FLASK, ERLENMEYER, 24/40, 1000mL (F664000)
- Kimble Chase Flasks