Shop All Beakers & Pitchers
Kimble Chase
Volumetric Flask, 100mL, Glass, Clear, PK6
Mfr # 28014E-100
Zoro # G0057718
product price: $312.99
/pk 6, $52.17/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 3.38 oz
- Labware Capacity - Metric 100 mL
- Color Clear
- Labware Basic Material Glass
- Labware Body Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 28014E-100
- Zoro # G0057718
- Country of Origin Mexico
- Category Beakers & Pitchers
Dimensions
Stopper Size | 13 |
Height | 160mm |
Overall Height | 180mm |
Diameter | 60mm |
Labware Height - English | 7.08 in |
Labware Height - Metric | 180 mm |
Body Diameter - Metric | 60 mm |
Joint Size | 13 |
Compatible with Stopper Size | 13 |
Overall Height - Metric | 180 mm |
Description
Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 180 mm, USP Specification Type I, Tolerance 0.08 mL, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 13, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, ASTM Specification E438, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Aluminum Heating Mantle (100B TM102)
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #5 1/2, PK 21 (NST5A-S)
- SMARTPICK Inoculation Pick, 2-1/2 in, Needle, PK1600 (18250-NP)
- BEL-ART Bel-Art Fritware Porous Polyethylene Rod: 12 in., 0.5 in. Diameter (F13635-0012)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000G-1000)
- KIMBLE CHASE Beaker, 600mL, Glass, PK36 (14000-600)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- KIMBLE CHASE Beaker, Mug, Glass, 500mL, PK6 (318000-0000)
- KIMBLE CHASE Beaker, 4000mL, Glass, 250mm H., PK6 (14000-4000)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 600mL (230517)
- Kimble Chase Labware