Shop All Vials
Kimble Chase
Vial, AutoSampler, 2ml, 32mmH, 12mmDia, PK100
Mfr # 331232SW
Zoro # G4236321
product price: $32.55
/pk 100, $0.33/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Chromatography
- Labware Capacity - English 0.067 oz
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Inside Dia. - English 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 331232SW
- Zoro # G4236321
- Country of Origin United States
- Category Vials
Dimensions
Labware Inside Dia. - English | 0.47 in |
Labware Screw Closure Size | 9-425mm |
Height | 32mm |
Labware Height - Metric | 32 mm |
Labware Inside Dia. - Metric | 12 mm |
Dia. | 12mm |
Labware Height - English | 1.25 in |
Inside Diameter - Metric | 12 mm |
Body Diameter - Metric | 12 mm |
Screw Closure Size | 9-425 mm |
Overall Height - Metric | 32 mm |
Description
Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Screw Closure Size 9-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass, Special Features With Marking Spot, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT CAP ONLY, Purple Screw Top Micro Tube Cap, O-Ring, Opaque, Non-sterile (230841P)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 250mL (7010250)
- ADVANTECH Sieve, 1/4", S/S, 8 In, Full Ht (1/4"SS8F)
- STERILEWARE Spatula, 9 in L, 0.75 fl oz, WH, PK100 (F36931-0150)
- KIMBLE CHASE Test Tube, 125mm (46350-10)
- KIMBLE CHASE Centrifuge Tube, 15mL Capacity, PK125 (73785-15)
- KIMBLE CHASE Reusable Culture Tubes, w/Marking S, PK72 (45048-1075)
- KIMBLE CHASE Vial, AutoSampler, 4ml, 45mmH, 15mmDia, PK100 (331545SW)
- KIMBLE CHASE Test Tube, Plain Ends, 4mL Cap, PK1000 (73500-1075)
- KIMBLE CHASE Test Tube, Plain Ends, 23mL Cap, PK1000 (73500-16150)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- Kimble Chase Vials