Shop All Filter Paper
Kimble Chase
U-Sharped Fritless Sparger
Mfr # 591100-0025
Zoro # G6633700
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Purge and Trap Concentrators
- Accessory Type Fritless Sparger
- USP Specification Type I
- ASTM Specification E438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 591100-0025
- Zoro # G6633700
- Country of Origin United States
- Category Filter Paper
Details
Item | U-Sharped Fritless Sparger |
For Use With | Purge and Trap Concentrators |
Accessory Type | Fritless Sparger |
USP Specification | Type I |
ASTM Specification | E438 |
Description
U-Sharped Fritless Sparger, For Use With Purge and Trap Concentrators, Accessory Type Fritless Sparger, ASTM Specification E438, USP Specification Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Prgrm Unvrsl Oven, Ambient, 18 In H (UF 110 PLUS)
- AQUAPHOENIX SCIENTIFIC Sulfite Titrant High, 60 mL (PI8063-B)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8546)
- WHIRL-PAK Sampling Bag, Clear, 27 oz., 12" L, PK500 (B00990)
- STERLITECH SUEZ (GE) Flat Sheet Membrane, PT, PES, UF, 305 x 305mm, 1/Pk (1221934)
- STERLITECH TriSep Flat Sheet Membrane, ACM5, PA, RO, 1016 x 305mm, 1/Pk (Membrane, ACM5 Sample)
- STERLITECH PAN Laminated Membrane Filter, 0.2um, 25mm, PK100 (PAN0225100)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 7.0cm, PK100 (1004-070)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1441-090)
- CYTIVA WHATMAN Quantitative Fltr Papr, 18.5cm, PK100 (1442-185)
- CYTIVA WHATMAN Quantitative Fltr Papr, 7.0cm, 8.0um, PK100 (1440-070)
- Kimble Chase Filter Paper