Shop All Chromatography Supplies
Kimble Chase
U-Shaped Fritted Sparger, 5mL
Mfr # 591100-2605
Zoro # G6633560
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type U-Shaped Fritted Sparger, 5mL
- Material Borosilicate Glass
- Features Fritless Spargers are Recommended for Water, Soils, Polymers, Pharmaceuticals and Foods, Manufactured from 33 Expansion
- ASTM Specification E438
- USP Specification Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 591100-2605
- Zoro # G6633560
- Country of Origin United States
- Category Chromatography Supplies
Details
Item | Fritless Sparger |
Accessory Type | U-Shaped Fritted Sparger, 5mL |
Material | Borosilicate Glass |
Features | Fritless Spargers are Recommended for Water, Soils, Polymers, Pharmaceuticals and Foods, Manufactured from 33 Expansion |
ASTM Specification | E438 |
USP Specification | Type I |
Autoclavable | No |
Product Type | Fritted Sparger |
Type | Fritted Sparger |
Description
Fritless Sparger, USP Specification Type I, Product Type Fritted Sparger, Type Fritted Sparger, Material Borosilicate Glass, Autoclavable No, Features Fritless Spargers are Recommended for Water, Soils, Polymers, Pharmaceuticals and Foods, Manufactured from 33 Expansion, Standards Not Applicable, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Filter Flask, 2000mL, Clear (953760-2002)
- UNITED SCIENTIFIC Cork Stoppers, #12, PK 100 (CST12)
- UNITED SCIENTIFIC Hookes Law Spring Set Of 5 (SPGRS5)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 27012 Blue Cream Hardner (USC-27012)
- PARKER Hydrogen Generator, 500mL/min. (60H)
- PHOENIX SYSTEMS SPARE PAK 1V SPARE FITTINGS LUER LOC (PX7007-B)
- PERKIN ELMER Lc/Ms Nitrogen Generators, Integrated Co (N9303223)
- LABCONCO Nitrovap 2Lv Nitrogen Generator (7302000)
- RELIANCE WORLDWIDE John Guest 3/8'' Polypropylene Angle Stop Push-Fit Adapter Valve (ASVPP2LF)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- Kimble Chase Chromatography