Shop All Chromatography Supplies
Kimble Chase
U-Shaped Fritless Sparger, 5mL
Mfr # 591100-0005
Zoro # G7118006
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Purge and Trap Concentrators
- Accessory Type U-Shaped Fritless Sparger, 5mL
- Material Borosilicate Glass
- Features Fritless Spargers are Recommended for Water, Soils, Polymers, Pharmaceuticals and Foods, Manufactured from 33 Expansion
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 591100-0005
- Zoro # G7118006
- Country of Origin United States
- Category Chromatography Supplies
Details
Item | Fritless Sparger |
For Use With | Purge and Trap Concentrators |
Accessory Type | U-Shaped Fritless Sparger, 5mL |
Material | Borosilicate Glass |
Features | Fritless Spargers are Recommended for Water, Soils, Polymers, Pharmaceuticals and Foods, Manufactured from 33 Expansion |
Autoclavable | No |
USP Specification | Type I |
Type | Fritless Sparger |
ASTM Specification | E438 |
Product Type | Fritless Sparger |
Description
Fritless Sparger, USP Specification Type I, Product Type Fritless Sparger, Type Fritless Sparger, Material Borosilicate Glass, Autoclavable No, Features Fritless Spargers are Recommended for Water, Soils, Polymers, Pharmaceuticals and Foods, Manufactured from 33 Expansion, Standards Not Applicable, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Block 12x15/16mm Tubes (BSW1516)
- KIMBLE CHASE Cap, Black, PK500 (73802-13415)
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 2 (27134002)
- QUINCY LAB Analog Oven, 2.0 cu. ft. (30GC OVEN)
- PERKIN ELMER Nitrogen Nitroflow Lab Generator 120 Vol (N9306213)
- RELIANCE WORLDWIDE John Guest 3/8'' Polypropylene Angle Stop Push-Fit Adapter Valve (ASVPP2LF)
- OASIS Small Oasis Tree Stand (313-ST)
- PARKER Hydrogen Generator, 500mL/min. (60H)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- PERKIN ELMER Lc/Ms Nitrogen Generators, Integrated Co (N9303223)
- PHOENIX SYSTEMS SPARE PAK 1V SPARE FITTINGS LUER LOC (PX7007-B)
- Kimble Chase Chromatography Supplies