Shop All Test Tubes & Culture Tubes
Kimble Chase
Tubes, Culture, Polystyrene, 13X100, PK1000
Mfr # 51013-100
Zoro # G4148672
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100mm L x 13mm W
- Length 100 mm
- Labware Outside Dia. - Metric 13 mm
- Labware Length - Metric 100 mm
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 51013-100
- Zoro # G4148672
- Country of Origin Multiple
- Category Test Tubes & Culture Tubes
Dimensions
Length | 100 mm |
Labware Outside Dia. - Metric | 13 mm |
Labware Length - Metric | 100 mm |
Outside Dia. | 13 mm |
Overall Height - Metric | 100 mm |
Body Diameter - Metric | 13 mm |
Description
Culture Tube, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 13 mm, Nominal Capacity - English 0.33 oz, Overall Height - Metric 100 mm, Body Material Polystyrene, Maximum Relative Centrifugal Force 1,400 x g, Tube Type Culture Tube, Body Color Clear, For Use With Laboratory Procedures, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Basic Material Plastic, Includes Not Applicable, Clarity Transparent, Maximum Relative Centrifugal Force (x g) 1,400 x g, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0 to 6.0ppm (481026)
- SENSOREX Cmbntn pH Electrde Dble Jnctn Flt Style (S450CD/BNC)
- LAMOTTE Water Testing Kit, Hardness, 0 to 200 PPM (4482-LI-02)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35274)
- KIMBLE CHASE Tubes, Culture, Polypro, 17X100, PK1000 (51017-200)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- KIMBLE CHASE Melting Point Capillary Tube, 90mm L, PK20 (34505-99)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110443)
- Kimble Chase Test Tubes & Culture Tubes