Shop All Test Tubes & Culture Tubes
Kimble Chase
Tubes, Culture, Polypro, 17X100, PK1000
Mfr # 51017-200
Zoro # G3958927
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100mm L x 17mm W
- Labware Outside Dia. - Metric 17 mm
- Length 100 mm
- Labware Length - Metric 100 mm
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 51017-200
- Zoro # G3958927
- Country of Origin Multiple
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 17 mm |
Length | 100 mm |
Labware Length - Metric | 100 mm |
Outside Dia. | 17 mm |
Body Diameter - Metric | 17 mm |
Overall Height - Metric | 100 mm |
Description
Culture Tube, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.33 oz, Overall Height - Metric 100 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 3,000 x g, Tube Type Culture Tube, Body Color White, For Use With Laboratory Procedures, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Basic Material Plastic, Includes Not Applicable, Maximum Relative Centrifugal Force (x g) 3,000 x g, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (641)
- POLYSCIENCE Water Bath, 120V, Digital Display, 8.6A, 10L (WBE10L11B)
- SP SCIENCEWARE SPINBOX, STIRRING BAR, PTFE, ASST, PK16 (F37180-0000)
- EXTECH DO Meter Do Probe (407510-P)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 13X100, PK1000 (51013-100)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- CELLTREAT Centrifuge Tube, Blue Cap - Bag, Sterile, 15mL (230411B)
- Kimble Chase Test Tubes & Culture Tubes