Shop All Chromatography Supplies
Kimble Chase
Triple Chamber Distillation Column
Mfr # 503000-0121
Zoro # G7378835
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Snyder Distillation Column
- Features Distillation Column Has Multiple Chambers, Effectively Separates Close Boiling Materials, Snyder Distillation Column with Floating Ball Valves for Improved Vapor-Liquid Contact
- Overall Length 305 mm
- Material Borosilicate Glass
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 503000-0121
- Zoro # G7378835
- Country of Origin China
- Category Chromatography Supplies
Dimensions
Overall Length | 305 mm |
Lower Ground Mouth Size | 24/40 |
Upper Ground Mouth Size | 24/40 |
Details
Item | Triple Chamber Snyder Distillation Column |
Product Type | Snyder Distillation Column |
Features | Distillation Column Has Multiple Chambers, Effectively Separates Close Boiling Materials, Snyder Distillation Column with Floating Ball Valves for Improved Vapor-Liquid Contact |
Material | Borosilicate Glass |
Autoclavable | No |
USP Specification | Type I |
ASTM Specification | E438 |
Type | Snyder Distillation Column |
Description
Triple Chamber Snyder Distillation Column, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 305 mm, USP Specification Type I, Product Type Snyder Distillation Column, Type Snyder Distillation Column, Material Borosilicate Glass, Autoclavable No, Features Distillation Column Has Multiple Chambers, Effectively Separates Close Boiling Materials, Snyder Distillation Column with Floating Ball Valves for Improved Vapor-Liquid Contact, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Nylon Membrane Filters, 5.0 Micron, 293mm, PK25 (NY5029325)
- UNITED SCIENTIFIC Media/Storage Bottle, 10000 mL (BM10000)
- DYNALON Translucent, 250 mL. Wash Bottle, 4 Pack (506485-0005)
- SPECTRUM tert-Butyl Alcohol, Reagent-4L (B1188-4LTGL)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- PERKIN ELMER Lc/Ms Nitrogen Generators, Integrated Co (N9303223)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- OASIS Small Oasis Tree Stand (313-ST)
- RELIANCE WORLDWIDE John Guest 3/8'' Polypropylene Angle Stop Push-Fit Adapter Valve (ASVPP2LF)
- AIR-TITE Bulk Syringe Cap, PK1000 (BUCC 8300018835)
- Kimble Chase Chromatography