Shop All Chromatography Supplies
Kimble Chase
TLC Reagent Sprayer, 250mL
Mfr # 422530-0250
Zoro # G7117315
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Standard TLC Reagent and Corrosive Liquids
- Accessory Type TLC Reagent Sprayer, 250mL
- Overall Length 229 mm
- Material Borosilicate Glass
- Features Connecting Cap, Loosening Ring and O-Ring Should Be Removed Before Autoclaving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 422530-0250
- Zoro # G7117315
- Country of Origin United States
- Category Chromatography Supplies
Dimensions
Overall Length | 229 mm |
Lower Ground Mouth Size | 24/40 |
Upper Ground Mouth Size | 24/40 |
Details
Item | TLC Reagent Sprayer |
For Use With | All Standard TLC Reagent and Corrosive Liquids |
Accessory Type | TLC Reagent Sprayer, 250mL |
Material | Borosilicate Glass |
Features | Connecting Cap, Loosening Ring and O-Ring Should Be Removed Before Autoclaving |
ASTM Specification | E438 |
USP Specification | Type I |
Product Type | Reagent Sprayer |
Type | Reagent Sprayer |
Autoclavable | Yes |
Description
TLC Reagent Sprayer, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 229 mm, USP Specification Type I, Product Type Reagent Sprayer, Type Reagent Sprayer, Material Borosilicate Glass, Autoclavable Yes, Features Connecting Cap, Loosening Ring and O-Ring Should Be Removed Before Autoclaving, Standards Not Applicable, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 800)
- CORNING PYREX Graduated Solution Carboy, 19 L (1596-19L)
- BRANSON Ultrasonic Cleaner, CPXH, 0.5 gal (CPX-952-118R)
- SPER SCIENTIFIC Pocket Conductivity / TDS Meter (850068)
- RELIANCE WORLDWIDE John Guest 3/8'' Polypropylene Angle Stop Push-Fit Adapter Valve (ASVPP2LF)
- WHATMAN Pure Cellulose Grade Paper, 1 Chr, PK 100 (3001-861)
- PHOENIX SYSTEMS SPARE PAK 1V SPARE FITTINGS LUER LOC (PX7007-B)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- Kimble Chase Chromatography Supplies