Shop All Bottles & Jars
Kimble Chase
Testing Jar, 60mL, Round, 216 Pack
Mfr # 5910243C-21
Zoro # G2615789
product price: $522.99
/pk 216, $2.42/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 83mm
- Standards ASTM E438, USP Type III
- Labware Body Color Clear
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5910243C-21
- Zoro # G2615789
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 83mm |
Labware Screw Closure Size | 43-400 mm |
Labware Height - Metric | 83 mm |
Diameter | 42 mm |
Screw Closure Size | 43-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 42 mm |
Overall Height - Metric | 83 mm |
Description
Testing Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 42 mm, Body Material Soda Lime Glass, Overall Height - Metric 83 mm, Screw Closure Size 43-400 mm, Closure Type Screw On, Closure Material Phenolic, Body Color Clear, Mouth Size Wide, Clarity Transparent, Special Features Not Applicable, Basic Material Glass, Shape Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 216
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, 1mL Graduation (9L456)
- STERLITECH PTFE Unlaminated Membrane Filters, 0.2 Micron, 293mm, PK10 (PTU0229310)
- SCIENTIFIC SPECIALTIES Sample Pestle, 1.5ml, 100/pk, 100PK (199228)
- DETECTAMET Detectable Scooping Jug, Green, 2L (535-S018-T101-P04)
- KIMBLE CHASE Straight-Side Jar, 170mm H, Vinyl, PK12 (5413289C-21)
- KIMBLE CHASE Bottle, 300ml, Glass, Clear, PK24 (15070-00)
- KIMBLE CHASE Tall Straight Sided Jar, 8 oz., PK24 (5510858V-86)
- KIMBLE CHASE Square Bottle, 2 Oz, 87mm H, PE, PK240 (5610228C-22)
- KIMBLE CHASE French Square Bottle, w/Cap, 125mL, PK24 (5610433V-26)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-21)
- TRICORBRAUN 375 ml Clear Glass Round Ice Wine Niagra Bottle - 18.5 mm Bar Top Neck Finish (075081)
- Kimble Chase Bottles & Jars