Shop All Vials
Kimble Chase
Test Tube, Plain Ends, 19mL Cap, PK1000
Mfr # 73500-16125
Zoro # G4070805
product price: $132.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Includes Closure No
- Labware Nominal Capacity - English 0.64 oz
- For Use With Cell Washing Procedures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 73500-16125
- Zoro # G4070805
- Country of Origin United States
- Category Vials
Dimensions
Labware Length - Metric | 125 mm |
Length | 125mm |
Labware Length - English | 4.92 in |
Labware Outside Dia. - Metric | 16 mm |
Outside Dia. | 16mm |
Overall Height - Metric | 125 mm |
Body Diameter - Metric | 16 mm |
Description
Test Tube, Nominal Capacity - Metric 19 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.64 oz, Overall Height - Metric 125 mm, Body Material 5.1 Borosilicate Glass, Tube Type Test Tube, Body Color Clear, Graduated No, Includes Closure No, For Use With Cell Washing Procedures, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features 51 Expansion Borosilicate Glass Offers Excellent Chemical Resistance Against Sodium Leaching, Trays are Shrink-Wrapped in Plastic Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy Light Weight 5 Gal HDPE (405604)
- TRICORBRAUN 750 ml Clear Glass Round Arizona Liquor Bottle - 18.5 mm Bar Top Neck Finish (058089)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stoppers w/Hole, Black SBR Rubber, Size #13, 68 x 58 x 25mm, 4PK (259150H-13)
- LAB SAFETY SUPPLY Jerrican, 2.64 gal., HDPE (49H014)
- KIMBLE CHASE Reusable Culture Tubes, w/Marking S, PK72 (45048-1075)
- KIMBLE CHASE Vial, AutoSampler, 4ml, 45mmH, 15mmDia, PK100 (331545SW)
- KIMBLE CHASE Cap, Black, PK500 (73802-13415)
- KIMBLE CHASE Cap, Black, PK1000 (73800-15415)
- KIMBLE CHASE Test Tubes, 60ML, PK500 (73500-25150)
- KIMBLE CHASE Test Tubes, 10ML, PK1000 (73500-13100)
- UNITED SCIENTIFIC Vial Rack, 50x20ml, 2/pk, 2PK (224806)
- Kimble Chase Vials