Shop All Bottles & Jars
Kimble Chase
Straight-Sided Tall Glass Jar, PK24
Mfr # 5510448C-81
Zoro # G7715172
product price: $78.19
/pk 24, $3.26/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 4 Oz.
- Height 102mm
- Standards ASTM E438, USP Type III
- Includes Closure Yes
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5510448C-81
- Zoro # G7715172
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 102mm |
Labware Height - Metric | 102 mm |
Diameter | 51 mm |
Screw Closure Size | 48-400 mm |
Body Diameter - Metric | 51 mm |
Overall Height - Metric | 102 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 51 mm, Body Material Soda Lime Glass, Overall Height - Metric 102 mm, Screw Closure Size 48-400 mm, Closure Type Screw On, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Glass, Shape Straight Side Round, ASTM Specification E438 Type II, USP Specification Type III, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, 350mL, #15, 80X115mm. (P170005)
- NUPLA Tile Probe, Fiberglass, 60 In Length (6894491)
- ZORO SELECT Pipette Pump, 25ml, Red (PPMP25)
- AQUAPHOENIX SCIENTIFIC Caustic Test Kit (TK3035-Z)
- KIMBLE CHASE Bottle, 300ml, Glass, Clear, PK24 (15070-00)
- KIMBLE CHASE Testing Jar, 60mL, Round, 216 Pack (5910243C-21)
- KIMBLE CHASE Straight Sided Jar, 6 oz., PK12 (5410663V-26)
- KIMBLE CHASE French Square Bottle, w/Cap, 60mL, PK48 (5610228V-26)
- KIMBLE CHASE Boston Bottle, 125mL, PK24 (5120422V-26)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 2000, PK4 (14395-2000)
- MEDLINE INDUSTRIES, INC Medline® Pneumatic Tube System Specimen Containers, Sterile Fluid Path, 4 oz., 300/Case (DYND30364)
- Kimble Chase Bottles & Jars