Shop All Bottles & Jars
Kimble Chase
Straight Sided Jar, 8 oz., PK12
Mfr # 5410870V-22
Zoro # G4641935
product price: $36.99
/pk 12, $3.08/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 88mm
- Standards ASTM E438, USP Type III
- Mouth Wide
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5410870V-22
- Zoro # G4641935
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 88mm |
Diameter | 73 mm |
Labware Height - Metric | 88 mm |
Labware Screw Closure Size | 70-400 mm |
Screw Closure Size | 70-400 mm |
Body Diameter - Metric | 73 mm |
Overall Height - Metric | 88 mm |
Mouth Size | Wide |
Description
JAR,SS,CLR,8OZ,PHEN,PE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Self-Standing, 138 oz., PK100 (B01542)
- ZORO SELECT SS SPOON 21 CM L, QTY BEL, PK2 (H36729-0021)
- QUINCY LAB Analog Oven, 1000W (20AF)
- SP BEL-ART Spinpak Magnetic Stir Bars, 1/2 x 5, PK6 (F37157-0005)
- KIMBLE CHASE Bottle, 500ml, Glass, Clear (14607-500)
- KIMBLE CHASE Bottle, 300ml, Glass, Clear, PK24 (15070-00)
- KIMBLE CHASE Straight-Sided Tall Glass Jar, PK24 (5510448C-81)
- KIMBLE CHASE Bottle, 2ml, Glass, Clear, PK12 (1025-10)
- KIMBLE CHASE Bottle, Wide Mouth, 1000mL, Amber, PK12 (5223253V-21)
- KIMBLE CHASE Acid Test Buret, 10 mL (A-620F-1)
- QORPAK Bottle, 128 oz, PK4 (PLC-03550)
- Kimble Chase Bottles & Jars